

€804.23/ pieceexcl. VAT
€973.12incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €804.23 | - |
2+ | €653.17 | 18.78% |
5+ | €504.28 | 37.30% |
25+ | €451.03 | 43.92% |
50+ | €422.77 | 47.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 225 |
Attachment | Cover |
Type of gearbox | PLG 52 HT |
Type of motor | GR 63x55 |
Shaft length | 25 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 35 Nm |
Nominal speed | 14.9 rpm |
Nominal torque | 26 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |