

€783.59/ pieceexcl. VAT
€948.14incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €783.59 | - |
2+ | €643.39 | 17.89% |
5+ | €496.67 | 36.62% |
25+ | €444.51 | 43.27% |
50+ | €418.42 | 46.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 225 |
Attachment | None |
Type of gearbox | PLG 52 HT |
Type of motor | GR 63x55 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 35 Nm |
Nominal speed | 14.9 rpm |
Nominal torque | 26 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |