

€430.37/ pieceexcl. VAT
€520.75incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €430.37 | - |
2+ | €347.78 | 19.19% |
5+ | €259.75 | 39.64% |
25+ | €229.32 | 46.72% |
50+ | €211.93 | 50.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | Cover |
Type of motor | GR 63x55 |
Shaft length | 20 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 2.11 Nm |
Nominal speed | 3350 rpm |
Nominal torque | 0.27 Nm |
Nominal voltage | 24 |
Diameter output shaft | 5 mm |