

€409.73/ pieceexcl. VAT
€495.77incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €409.73 | - |
2+ | €338.00 | 17.51% |
5+ | €252.14 | 38.46% |
25+ | €222.80 | 45.62% |
50+ | €207.58 | 49.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | GR 63x55 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 2.11 Nm |
Nominal speed | 3350 rpm |
Nominal torque | 0.27 Nm |
Nominal voltage | 24 |
Diameter output shaft | 8 mm |