

€803.15/ pieceexcl. VAT
€971.81incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €803.15 | - |
2+ | €648.82 | 19.22% |
5+ | €501.02 | 37.62% |
25+ | €445.59 | 44.52% |
50+ | €416.25 | 48.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 91.125 |
Attachment | Cover |
Type of gearbox | PLG 52 HT |
Type of motor | GR 53x58 |
Shaft length | 25 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 35 Nm |
Nominal speed | 32.9 rpm |
Nominal torque | 11.31 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |