

€782.50/ pieceexcl. VAT
€946.83incl. VAT
Estimated delivery date - 11/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €782.50 | - |
2+ | €639.04 | 18.33% |
5+ | €493.41 | 36.94% |
25+ | €439.07 | 43.89% |
50+ | €411.90 | 47.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 91.125 |
Attachment | None |
Type of gearbox | PLG 52 HT |
Type of motor | GR 53x58 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 35 Nm |
Nominal speed | 32.9 rpm |
Nominal torque | 11.31 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |