

€693.38/ pieceexcl. VAT
€838.99incl. VAT
Estimated delivery date - 11/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €693.38 | - |
2+ | €557.53 | 19.59% |
5+ | €419.50 | 39.50% |
25+ | €367.34 | 47.02% |
50+ | €341.26 | 50.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 4.5 |
Attachment | Cover |
Type of gearbox | PLG 52 HT |
Type of motor | GR 53x58 |
Shaft length | 25 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 2.8 Nm |
Nominal speed | 667 rpm |
Nominal torque | 0.69 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |