

€672.73/ pieceexcl. VAT
€814.00incl. VAT
Estimated delivery date - 11/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €672.73 | - |
2+ | €547.75 | 18.58% |
5+ | €411.90 | 38.77% |
25+ | €360.82 | 46.36% |
50+ | €336.91 | 49.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 4.5 |
Attachment | None |
Type of gearbox | PLG 52 HT |
Type of motor | GR 53x58 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 2.8 Nm |
Nominal speed | 667 rpm |
Nominal torque | 0.69 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |