

€745.54/ pieceexcl. VAT
€902.10incl. VAT
Estimated delivery date - 11/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €745.54 | - |
2+ | €608.61 | 18.37% |
5+ | €461.90 | 38.04% |
25+ | €409.73 | 45.04% |
50+ | €378.21 | 49.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 28.125 |
Attachment | Cover |
Type of gearbox | PLG 52 HT |
Type of motor | GR 53x58 |
Shaft length | 25 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 11 Nm |
Nominal speed | 107 rpm |
Nominal torque | 3.87 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |