

€724.90/ pieceexcl. VAT
€877.13incl. VAT
Estimated delivery date - 11/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €724.90 | - |
2+ | €598.83 | 17.39% |
5+ | €454.28 | 37.33% |
25+ | €403.21 | 44.38% |
50+ | €373.86 | 48.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 20.25 |
Attachment | None |
Type of gearbox | PLG 52 HT |
Type of motor | GR 53x58 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 11 Nm |
Nominal speed | 148 rpm |
Nominal torque | 2.79 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |