

€429.29/ pieceexcl. VAT
€519.44incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €429.29 | - |
2+ | €343.43 | 20.00% |
5+ | €256.48 | 40.25% |
25+ | €223.88 | 47.85% |
50+ | €205.41 | 52.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | Cover |
Type of motor | GR 53x58 |
Shaft length | 20 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 1.43 Nm |
Nominal speed | 3000 rpm |
Nominal torque | 0.17 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |