DUNKER

DUNKER GR 53x58 24V

  • ERIKS:14811290
Image 1
Save to list

€408.64/ pieceexcl. VAT

€494.45incl. VAT

Estimated delivery date - 02/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€408.64

-

2+

€333.65

18.35%

5+

€248.88

39.10%

25+

€217.36

46.81%

50+

€201.06

50.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Attachment
None
Type of motor
GR 53x58
Shaft length
20
Degree of protection (IP)
IP50
Max. torque
1.43 Nm
Nominal speed
3000 rpm
Nominal torque
0.17 Nm
Nominal voltage
24
Diameter output shaft
6 mm