

€408.64/ pieceexcl. VAT
€494.45incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €408.64 | - |
2+ | €333.65 | 18.35% |
5+ | €248.88 | 39.10% |
25+ | €217.36 | 46.81% |
50+ | €201.06 | 50.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | GR 53x58 |
Shaft length | 20 |
Degree of protection (IP) | IP50 |
Max. torque | 1.43 Nm |
Nominal speed | 3000 rpm |
Nominal torque | 0.17 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |