

€597.74/ pieceexcl. VAT
€723.27incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €597.74 | - |
2+ | €479.28 | 19.82% |
5+ | €358.64 | 40.00% |
25+ | €313.00 | 47.64% |
50+ | €288.01 | 51.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 46 |
Attachment | None |
Type of gearbox | SG 62 |
Type of motor | GR 42x40 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 3 Nm |
Nominal speed | 67.4 rpm |
Nominal torque | 1.05 Nm |
Nominal voltage | 24 |
Diameter output shaft | 8 mm |