

€379.30/ pieceexcl. VAT
€458.95incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €379.30 | - |
2+ | €306.48 | 19.20% |
5+ | €232.58 | 38.68% |
25+ | €194.54 | 48.71% |
50+ | €179.33 | 52.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | GR 42x40 |
Shaft length | 12 |
Degree of protection (IP) | IP50 |
Max. torque | 0.36 Nm |
Nominal speed | 3100 rpm |
Nominal torque | 0.06 Nm |
Nominal voltage | 24 |
Diameter output shaft | 3 mm |