

€497.75/ pieceexcl. VAT
€602.28incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €497.75 | - |
2+ | €397.77 | 20.09% |
5+ | €313.00 | 37.12% |
25+ | €259.75 | 47.82% |
50+ | €197.80 | 60.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 15 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30X45 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 1.58 Nm |
Nominal speed | 202 rpm |
Nominal torque | 0.36 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |