

€252.14/ pieceexcl. VAT
€305.09incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €252.14 | - |
2+ | €189.10 | 25.00% |
5+ | €146.72 | 41.81% |
25+ | €104.33 | 58.62% |
50+ | €48.91 | 80.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | GR 30X45 |
Shaft length | 9.5 |
Degree of protection (IP) | IP20 |
Max. torque | 0.13 Nm |
Nominal speed | 3030 rpm |
Nominal torque | 0.03 Nm |
Nominal voltage | 24 |
Diameter output shaft | 3 mm |