

€444.51/ pieceexcl. VAT
€537.86incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €444.51 | - |
2+ | €354.30 | 20.29% |
5+ | €270.62 | 39.12% |
25+ | €222.80 | 49.88% |
50+ | €161.94 | 63.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 4.5 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x45 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 0.47 Nm |
Nominal speed | 622 rpm |
Nominal torque | 0.12 Nm |
Nominal voltage | 12 |
Diameter output shaft | 6 mm |