

€543.40/ pieceexcl. VAT
€657.51incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €543.40 | - |
2+ | €442.33 | 18.60% |
5+ | €346.69 | 36.20% |
25+ | €295.61 | 45.60% |
50+ | €232.58 | 57.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 288 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x45 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 24.18 Nm |
Nominal speed | 9.72 rpm |
Nominal torque | 4 Nm |
Nominal voltage | 12 |
Diameter output shaft | 6 mm |