

€471.67/ pieceexcl. VAT
€570.72incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €471.67 | - |
2+ | €376.03 | 20.28% |
5+ | €280.39 | 40.55% |
25+ | €233.67 | 50.46% |
50+ | €191.28 | 59.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 20.25 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x20 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 1.1 Nm |
Nominal speed | 168 rpm |
Nominal torque | 0.28 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |