

€517.32/ pieceexcl. VAT
€625.96incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €517.32 | - |
2+ | €420.60 | 18.70% |
5+ | €314.09 | 39.29% |
25+ | €269.53 | 47.90% |
50+ | €226.05 | 56.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 162 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x20 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 7.92 Nm |
Nominal speed | 21 rpm |
Nominal torque | 2.01 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |