

€418.42/ pieceexcl. VAT
€506.29incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €418.42 | - |
2+ | €332.56 | 20.52% |
5+ | €238.01 | 43.12% |
25+ | €196.72 | 52.99% |
50+ | €155.42 | 62.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 6.25 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x20 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 0.34 Nm |
Nominal speed | 528 rpm |
Nominal torque | 0.09 Nm |
Nominal voltage | 12 |
Diameter output shaft | 6 mm |