

€226.05/ pieceexcl. VAT
€273.52incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €226.05 | - |
2+ | €167.37 | 25.96% |
5+ | €114.12 | 49.52% |
25+ | €78.25 | 65.38% |
50+ | €42.39 | 81.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | GR 30x20 |
Shaft length | 14 |
Degree of protection (IP) | IP20 |
Max. torque | 0.06 Nm |
Nominal speed | 3300 rpm |
Nominal torque | 0.02 Nm |
Nominal voltage | 12 |
Diameter output shaft | 3 mm |