

€456.46/ pieceexcl. VAT
€552.32incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €456.46 | - |
2+ | €366.26 | 19.76% |
5+ | €268.44 | 41.19% |
25+ | €217.36 | 52.38% |
50+ | €185.85 | 59.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 50 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x10 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 1.32 Nm |
Nominal speed | 60 rpm |
Nominal torque | 0.4 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |