

€403.21/ pieceexcl. VAT
€487.88incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €403.21 | - |
2+ | €322.78 | 19.95% |
5+ | €226.05 | 43.94% |
25+ | €180.41 | 55.26% |
50+ | €149.98 | 62.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 4.5 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x10 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 0.13 Nm |
Nominal speed | 667 rpm |
Nominal torque | 0.04 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |