

€502.10/ pieceexcl. VAT
€607.54incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €502.10 | - |
2+ | €410.81 | 18.18% |
5+ | €302.13 | 39.83% |
25+ | €253.23 | 49.57% |
50+ | €220.63 | 56.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 162 |
Attachment | None |
Type of gearbox | PLG 32 |
Type of motor | GR 30x10 |
Shaft length | 20 |
Degree of protection (IP) | IP20 |
Max. torque | 3.84 Nm |
Nominal speed | 18.5 rpm |
Nominal torque | 1.18 Nm |
Nominal voltage | 24 |
Diameter output shaft | 6 mm |