

€210.84/ pieceexcl. VAT
€255.12incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €210.84 | - |
2+ | €157.59 | 25.26% |
5+ | €102.16 | 51.55% |
25+ | €61.95 | 70.62% |
50+ | €36.95 | 82.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | GR 30x10 |
Shaft length | 14 |
Degree of protection (IP) | IP20 |
Max. torque | 0.03 Nm |
Nominal speed | 3000 rpm |
Nominal torque | 0.01 Nm |
Nominal voltage | 24 |
Diameter output shaft | 3 mm |