DUNKER

DUNKER Brushed DC motor without electronics GR63x55 40V with angular gear SG80K i=15 and RE30 encoder

  • ERIKS:12528145
Image 1
Save to list

€861.84/ pieceexcl. VAT

€1,042.83incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€861.84

-

2+

€691.20

19.80%

5+

€507.54

41.11%

25+

€455.37

47.16%

50+

€422.77

50.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
63
Type
GR
Execution
Motor 40Vdc + gearbox + encoder
Connection voltage
40 VDC
Gear Ratio
15
Continuous rated torque
223 Ncm
Continuous rated speed
230 rpm
Rated current (In)
4.9 A
Weight
2.5 kg
Shaft diameter
10 mm
Axis length
30 mm