




€409.73/ pieceexcl. VAT
€495.77incl. VAT
52 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €409.73 | - |
2+ | €338.00 | 17.51% |
5+ | €252.14 | 38.46% |
25+ | €222.80 | 45.62% |
50+ | €207.58 | 49.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Series | 63 |
Type | GR |
Execution | Motor 24Vdc |
Connection voltage | 24 VDC |
Continuous rated torque | 27 Ncm |
Continuous rated speed | 3350 rpm |
Rated current (In) | 4.9 A |
Max. starting current | 40 A |
Shaft diameter | 5 mm |
Axis length | 20 mm |
D | 63 mm |
L | 125 mm |
d1 | 5 mm |
d2 | 8 mm |
l1 | 20 mm |
l2 | 15 mm |