DUNKER

DUNKER Brushed DC motor without electronics GR42x40 24V with planetary gear PLG52 i=400

  • ERIKS:11525317
Image 1
Save to list

€753.16/ pieceexcl. VAT

€911.32incl. VAT

Estimated delivery date - 21/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€753.16

-

2+

€611.87

18.76%

5+

€477.11

36.65%

25+

€416.25

44.73%

50+

€390.17

48.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
42
Type
GR
Execution
Motor 24Vdc + gearbox
Connection voltage
24 VDC
Gear Ratio
400
Continuous rated torque
1664 Ncm
Continuous rated speed
8 rpm
Rated current (In)
1.22 A
Weight
1.4 kg
Length
165.5 mm
Shaft diameter
12 mm
Axis length
25 mm