DUNKER

DUNKER Brushed DC motor without electronics GR42x40 24V AS5x20

  • ERIKS:11526610
Image 1
Image 2
Image 1
Image 2
Dunkermotoren's DC motors -brushed DC motors (GR/G series) with gearboxes, brakes and encoders to create the perfect motor solution.
Ourbrushed motor with low cogging torque, rugged designed and low moments of inertia.Each of our brushed DC motors can be operated in both clockwise and counter clockwise rotation with regard to the direction of rotation. The mechanical commutation via a multi-part collector ensures a long service life for the motors.
You will find a detailed comparison of our brushed DC motors in terms of size, length, output power, voltage, speed, torque and the components used, such as encoders, brakes or planetary gearboxes, on page 10 in our main catalogue.
Save to list

€379.30/ pieceexcl. VAT

€458.95incl. VAT

15 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€379.30

-

2+

€306.48

19.20%

5+

€232.58

38.68%

25+

€194.54

48.71%

50+

€179.33

52.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
42
Type
GR
Execution
Motor 24Vdc
Connection voltage
24 VDC
Continuous rated torque
5.7 Ncm
Continuous rated speed
3100 rpm
Rated current (In)
1.22 A
Max. starting current
5.68 A
Shaft diameter
5 mm
Axis length
20 mm
D
42 mm
L
85 mm
d1
5 mm
l1
20 mm