DUNKER

DUNKER Brushed DC motor without electronics GR42x25, 12V, 3450 AS 5x20

  • ERIKS:11526599
Image 1
Image 2
Image 1
Image 2
Dunkermotoren's DC motors -brushed DC motors (GR/G series) with gearboxes, brakes and encoders to create the perfect motor solution.
Ourbrushed motor with low cogging torque, rugged designed and low moments of inertia.Each of our brushed DC motors can be operated in both clockwise and counter clockwise rotation with regard to the direction of rotation. The mechanical commutation via a multi-part collector ensures a long service life for the motors.
You will find a detailed comparison of our brushed DC motors in terms of size, length, output power, voltage, speed, torque and the components used, such as encoders, brakes or planetary gearboxes, on page 10 in our main catalogue.
Save to list
Not available in webshop

€324.96/ pieceexcl. VAT

€393.20incl. VAT

Estimated delivery date - 12/03/2027
Contact us

Volume discount

Quantityexcl. VATDiscount

1+

€324.96

-

2+

€259.75

20.07%

5+

€202.14

37.80%

25+

€170.63

47.49%

50+

€159.76

50.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
42
Type
GR