

€2,401.83/ pieceexcl. VAT
€2,906.21incl. VAT
Estimated delivery date - 13/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,401.83 | - |
2+ | €2,136.65 | 11.04% |
5+ | €1,871.47 | 22.08% |
25+ | €1,683.46 | 29.91% |
50+ | €1,581.30 | 34.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | Cover |
Type of motor | BG 95x80 dPro |
Shaft length | 39.5 |
Cover attachment | IP65 |
Degree of protection (IP) | IP65 |
Max. torque | 10.37 Nm |
Nominal speed | 3870 rpm |
Nominal torque | 2.78 Nm |
Nominal voltage | 48 |
Diameter output shaft | 19 mm |