

€2,381.18/ pieceexcl. VAT
€2,881.23incl. VAT
Estimated delivery date - 13/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,381.18 | - |
2+ | €2,126.87 | 10.68% |
5+ | €1,863.87 | 21.72% |
25+ | €1,676.94 | 29.58% |
50+ | €1,576.95 | 33.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | BG 95x80 dPro |
Shaft length | 39.5 |
Degree of protection (IP) | IP50 |
Max. torque | 10.37 Nm |
Nominal speed | 3870 rpm |
Nominal torque | 2.78 Nm |
Nominal voltage | 48 |
Diameter output shaft | 19 mm |