DUNKER

DUNKER BG 95x80 dPro IO 48V + PLG 95 HT i = 42

  • ERIKS:14811076
Image 1
Save to list

€3,194.11/ pieceexcl. VAT

€3,864.87incl. VAT

Estimated delivery date - 15/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3,194.11

-

2+

€2,855.03

10.62%

5+

€2,498.56

21.78%

25+

€2,222.51

30.42%

50+

€2,086.66

34.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Gear Ratio
42
Attachment
None
Type of gearbox
PLG 95 HT
Type of motor
BG 95x80 dPro
Shaft length
59
Degree of protection (IP)
IP50
Max. torque
258 Nm
Nominal speed
92.1 rpm
Nominal torque
94.58 Nm
Nominal voltage
48
Diameter output shaft
25 mm