

€2,918.06/ pieceexcl. VAT
€3,530.85incl. VAT
Estimated delivery date - 15/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,918.06 | - |
2+ | €2,589.85 | 11.25% |
5+ | €2,267.06 | 22.31% |
25+ | €2,020.37 | 30.76% |
50+ | €1,891.03 | 35.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 10 |
Attachment | Cover |
Type of gearbox | PLG 95 HT |
Type of motor | BG 95x80 dPro |
Shaft length | 59 |
Cover attachment | IP65 |
Degree of protection (IP) | IP65 |
Max. torque | 75 Nm |
Nominal speed | 387 rpm |
Nominal torque | 25.02 Nm |
Nominal voltage | 48 |
Diameter output shaft | 25 mm |