DUNKER

DUNKER BG 95x80 dPro IO 48V

  • ERIKS:14811110
Image 1
Save to list

€2,161.65/ pieceexcl. VAT

€2,615.60incl. VAT

Estimated delivery date - 22/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2,161.65

-

2+

€1,919.29

11.21%

5+

€1,669.32

22.78%

25+

€1,500.88

30.57%

50+

€1,411.76

34.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Attachment
None
Type of motor
BG 95x80 dPro
Shaft length
39.5
Degree of protection (IP)
IP50
Max. torque
10.37 Nm
Nominal speed
3870 rpm
Nominal torque
2.78 Nm
Nominal voltage
48
Diameter output shaft
19 mm