DUNKER

DUNKER BG 95x80 dPro IO 24V Cover

  • ERIKS:14811094
Image 1
Save to list

€2,182.29/ pieceexcl. VAT

€2,640.57incl. VAT

Estimated delivery date - 13/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2,182.29

-

2+

€1,929.08

11.60%

5+

€1,676.94

23.16%

25+

€1,507.40

30.93%

50+

€1,416.11

35.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Attachment
Cover
Type of motor
BG 95x80 dPro
Shaft length
39.5
Cover attachment
IP65
Degree of protection (IP)
IP65
Max. torque
9.24 Nm
Nominal speed
3915 rpm
Nominal torque
2.54 Nm
Nominal voltage
24
Diameter output shaft
19 mm