

€2,363.80/ pieceexcl. VAT
€2,860.20incl. VAT
Estimated delivery date - 13/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,363.80 | - |
2+ | €2,098.62 | 11.22% |
5+ | €1,837.78 | 22.25% |
25+ | €1,653.03 | 30.07% |
50+ | €1,557.39 | 34.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | Cover |
Type of motor | BG 95x80 dPro |
Shaft length | 39.5 |
Cover attachment | IP65 |
Degree of protection (IP) | IP65 |
Max. torque | 10.37 Nm |
Nominal speed | 3870 rpm |
Nominal torque | 2.78 Nm |
Nominal voltage | 48 |
Diameter output shaft | 19 mm |