

€2,343.14/ pieceexcl. VAT
€2,835.20incl. VAT
Estimated delivery date - 13/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,343.14 | - |
2+ | €2,088.83 | 10.85% |
5+ | €1,830.17 | 21.89% |
25+ | €1,646.51 | 29.73% |
50+ | €1,553.04 | 33.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | BG 95x80 dPro |
Shaft length | 39.5 |
Degree of protection (IP) | IP50 |
Max. torque | 10.37 Nm |
Nominal speed | 3870 rpm |
Nominal torque | 2.78 Nm |
Nominal voltage | 48 |
Diameter output shaft | 19 mm |