

€3,214.75/ pieceexcl. VAT
€3,889.85incl. VAT
Estimated delivery date - 15/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,214.75 | - |
2+ | €2,864.80 | 10.89% |
5+ | €2,506.16 | 22.04% |
25+ | €2,229.03 | 30.66% |
50+ | €2,091.00 | 34.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 42 |
Attachment | Cover |
Type of gearbox | PLG 95 HT |
Type of motor | BG 95x80 dPro |
Shaft length | 59 |
Cover attachment | IP65 |
Degree of protection (IP) | IP65 |
Max. torque | 258 Nm |
Nominal speed | 92.1 rpm |
Nominal torque | 94.58 Nm |
Nominal voltage | 48 |
Diameter output shaft | 25 mm |