

€3,194.11/ pieceexcl. VAT
€3,864.87incl. VAT
Estimated delivery date - 15/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,194.11 | - |
2+ | €2,855.03 | 10.62% |
5+ | €2,498.56 | 21.78% |
25+ | €2,222.51 | 30.42% |
50+ | €2,086.66 | 34.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 42 |
Attachment | None |
Type of gearbox | PLG 95 HT |
Type of motor | BG 95x80 dPro |
Shaft length | 59 |
Degree of protection (IP) | IP50 |
Max. torque | 258 Nm |
Nominal speed | 92.1 rpm |
Nominal torque | 94.58 Nm |
Nominal voltage | 48 |
Diameter output shaft | 25 mm |