DUNKER

DUNKER BG 95x80 dPro CO 48V + PLG 95 HT i = 10 Cover

  • ERIKS:14811097
Image 1
Save to list

€2,918.06/ pieceexcl. VAT

€3,530.85incl. VAT

Estimated delivery date - 15/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2,918.06

-

2+

€2,589.85

11.25%

5+

€2,267.06

22.31%

25+

€2,020.37

30.76%

50+

€1,891.03

35.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Gear Ratio
10
Attachment
Cover
Type of gearbox
PLG 95 HT
Type of motor
BG 95x80 dPro
Shaft length
59
Cover attachment
IP65
Degree of protection (IP)
IP65
Max. torque
75 Nm
Nominal speed
387 rpm
Nominal torque
25.02 Nm
Nominal voltage
48
Diameter output shaft
25 mm