

€2,897.41/ pieceexcl. VAT
€3,505.87incl. VAT
Estimated delivery date - 22/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,897.41 | - |
2+ | €2,580.06 | 10.95% |
5+ | €2,259.46 | 22.02% |
25+ | €2,013.85 | 30.49% |
50+ | €1,886.68 | 34.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 10 |
Attachment | None |
Type of gearbox | PLG 95 HT |
Type of motor | BG 95x80 dPro |
Shaft length | 59 |
Degree of protection (IP) | IP50 |
Max. torque | 75 Nm |
Nominal speed | 387 rpm |
Nominal torque | 25.02 Nm |
Nominal voltage | 48 |
Diameter output shaft | 25 mm |