DUNKER

DUNKER BG 95x80 dPro CO 48V Cover

  • ERIKS:14811098
Image 1
Save to list

€2,182.29/ pieceexcl. VAT

€2,640.57incl. VAT

Estimated delivery date - 13/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2,182.29

-

2+

€1,929.08

11.60%

5+

€1,676.94

23.16%

25+

€1,507.40

30.93%

50+

€1,416.11

35.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Attachment
Cover
Type of motor
BG 95x80 dPro
Shaft length
44
Cover attachment
IP65
Degree of protection (IP)
IP65
Max. torque
10.37 Nm
Nominal speed
3870 rpm
Nominal torque
2.78 Nm
Nominal voltage
48
Diameter output shaft
12.2 mm