

€2,182.29/ pieceexcl. VAT
€2,640.57incl. VAT
Estimated delivery date - 13/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,182.29 | - |
2+ | €1,929.08 | 11.60% |
5+ | €1,676.94 | 23.16% |
25+ | €1,507.40 | 30.93% |
50+ | €1,416.11 | 35.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | Cover |
Type of motor | BG 95x80 dPro |
Shaft length | 39.5 |
Cover attachment | IP65 |
Degree of protection (IP) | IP65 |
Max. torque | 9.24 Nm |
Nominal speed | 3915 rpm |
Nominal torque | 2.54 Nm |
Nominal voltage | 24 |
Diameter output shaft | 19 mm |