

€2,161.65/ pieceexcl. VAT
€2,615.60incl. VAT
Estimated delivery date - 13/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,161.65 | - |
2+ | €1,919.29 | 11.21% |
5+ | €1,669.32 | 22.78% |
25+ | €1,500.88 | 30.57% |
50+ | €1,411.76 | 34.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | BG 95x80 dPro |
Shaft length | 39.5 |
Degree of protection (IP) | IP50 |
Max. torque | 9.24 Nm |
Nominal speed | 3915 rpm |
Nominal torque | 2.54 Nm |
Nominal voltage | 24 |
Diameter output shaft | 19 mm |