

€1,529.13/ pieceexcl. VAT
€1,850.25incl. VAT
Estimated delivery date - 22/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,529.13 | - |
2+ | €1,361.77 | 10.94% |
5+ | €1,234.60 | 19.26% |
25+ | €1,100.93 | 28.00% |
50+ | €1,029.20 | 32.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | Cover |
Type of motor | BG 75x50 dPro |
Shaft length | 30 |
Cover attachment | IP65 |
Degree of protection (IP) | IP65 |
Max. torque | 2.76 Nm |
Nominal speed | 4040 rpm |
Nominal torque | 1.11 Nm |
Nominal voltage | 24 |
Diameter output shaft | 14 mm |