

€1,508.48/ pieceexcl. VAT
€1,825.26incl. VAT
Estimated delivery date - 22/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,508.48 | - |
2+ | €1,351.98 | 10.37% |
5+ | €1,227.00 | 18.66% |
25+ | €1,094.41 | 27.45% |
50+ | €1,024.86 | 32.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | BG 75x50 dPro |
Shaft length | 30 |
Degree of protection (IP) | IP50 |
Max. torque | 2.76 Nm |
Nominal speed | 4040 rpm |
Nominal torque | 1.11 Nm |
Nominal voltage | 24 |
Diameter output shaft | 14 mm |