DUNKER

DUNKER BG 75x50 dPro IO 24V Cover

  • ERIKS:14811089
Image 1
Save to list

€1,309.60/ pieceexcl. VAT

€1,584.62incl. VAT

Estimated delivery date - 22/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1,309.60

-

2+

€1,154.18

11.87%

5+

€1,040.07

20.58%

25+

€924.87

29.38%

50+

€864.01

34.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Attachment
Cover
Type of motor
BG 75x50 dPro
Shaft length
30
Cover attachment
IP65
Degree of protection (IP)
IP65
Max. torque
2.76 Nm
Nominal speed
4040 rpm
Nominal torque
1.11 Nm
Nominal voltage
24
Diameter output shaft
14 mm